Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00076308002619

00076308002619

7010363005 Bondo Body Filler, 00261ES, 14 fl. oz.
Item #102830211
3M00076308002619
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Bondo® Body filler is the original formula which has been helping DIYers for years to repair the toughest dents and dings.

features

  • Original formula for repairing dents, dings, holes, large rusted areas and scratches in vehicles
  • Two-part lightweight compound mixes easily and spreads smoothly
  • Spread easy and cures in only 20 minutes for same day repairs
  • Formulated to be non-shrinking
  • Suitable for wood, steel, aluminum, fiberglass, and concrete
  • Paintable
  • Includes Bondo® Red Cream Hardener
  • Features salmon color when red cream hardener and body filler is fully mixed
  • Use for automotive restoration and repairs such as dents, dings, and scratches.
  • Use during the Fill stage of the 3M™ Body Repair System
Container Size 14 fl oz, 414.029 ml
Weight 0.0 LB
EAN or UPC 76308002619
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison