Skip to content Skip to navigation menu
3M00076308003081

00076308003081

DYNATRON(R) WHILE CR ¨ME HARDENER
Item #102832806
3M00076308003081
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Dynatron™ White Cream Hardener mixes with 2-part fillers, putties and glazes to create high-quality, long-lasting repairs. When filler and hardener are mixed, a chemical reaction occurs to create a mixture that will deliver a strong, lasting repair. Our hardener is smooth and easy to mix with the filler.

features

  • Easy mixing produces a quality hardener and filler blend
  • 3M™ Dynatron™ Cream Hardener is designed for use with 3M™ 2-part body filler & glazes
  • When used with 3M™ Dynatron™ and Bondo™ it provides the best performance possible
Form Cream
Color White
Container Size 2.75 Oz, 77.961 g
Container Volume 2.75 Oz
Weight 0.0 LB
EAN or UPC 76308003081
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison