description
- With three sizes in one pack, our Bondo® Spreader virtually assures you the right tool for mixing and applying filler, putty, spackle, caulk or glaze. Plastic spreaders are strong yet flexible, making them easy to hold and use even on curved or flat surfaces. The clean edge makes it easy to create a consistent, smooth finish. Spreaders are reusable and easily cleaned, saving time and money.
features
- Designed specifically for spreading filler, putty, spackle, caulk or glaze
- Three sizes in each pack ensures that you’ll always have the right size filler spreader to create your best work in auto body repair.
- 3-pack features 3" X 4", 3" X 5", and 3" X 6" size spreaders.
- Thin, clean edge improves control for smooth application
- Plastic construction is flexible for easy use, especially on curved surfaces
- Reusable spreaders are easily cleaned with acetone to save time and money
- Designed so cured body filler will pop off and spreader can be re-used
- Bondo® salmon colored spreader is an indicator of a fully mixed Bondo® lightweight body filler mixed with Bondo® Red Cream Hardener
- Makes shaping body filler easy
- Trusted Bondo® brand has been delivering results for over 60 years
| Color | Salmon |
| Overall Length [Min] | 4.43 in |
| Overall Length [Max] | 112.522 mm |
| Weight | 0.0 LB |
| EAN or UPC | 76308003579 |

