description
- Dynatron™ Yellow Spreader helps smooth body fillers, putties and glazes being used in automotive repair process. The spreader smooths out auto body repair products so they are flush with the repair area.
features
- Durable plastic tool handles the rigors of the shop
- Spreader allows for precise application of body fillers, putties and glazes
- Special flexible spreading edge smooths to perfection
- Cured body filler will pop off and spreader, allowing for multiple reuses
- Available in multiple sizes
| Color | Yellow |
| Overall Length [Min] | 6 in |
| Overall Length [Max] | 152.4 mm |
| Weight | 2.46 LB |
| EAN or UPC | 76308003630 |

