Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00076308004200

00076308004200

7010363201 BONDO FIBERGLASS RESIN REPAIR KIT, 00420, 0.45 PINT, 6 PER CASE
Item #105689155
3M00076308004200
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Bondo® Fiberglass Repair Kit is a do-it-yourself solution for easy and effective auto body repair. Users can repair cracked, broken or rusted automobile body components quickly, easily and at a fraction of the cost versus part or panel replacement. The kit includes resin and hardener for a permanent, 100% waterproof seal that hardens in as little as two hours and is compatible with most paint.

features

  • Easy Do-it-yourself kit to repair holes and scratches on automobiles, boats and more.
  • Provides 100% waterproof seal for long-lasting, durable repairs.
  • Strong and versatile formula for multiple surfaces including concrete, wood, fiberglass, and metal
  • Sandable in under 2 hours
  • Includes everything that is needed for the DIYer - fiberglass resin, liquid hardener, plastic spreader, fiberglass cloth, mixing stick and mixing tray
  • Ideal for many repair projects, such as auto body repair, tubs, showers (non plastic), hot tubs, sealing concrete or wood, boats and other water craft, rust outs in metal, and large holes or cracks.
  • Do-it-yourself repair at a fraction of the time and cost
  • Repairs large holes or cracks.
  • When cured has a large translucent light brown color.
  • Paintable
Weight 0.0 LB
EAN or UPC 76308004200
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison