description
- Dynatron™ Dyna-Glass Short Strand reinforced body filler creates waterproof repairs that are twice the strength of ordinary body fillers. Our filler is designed to be used as a reinforcement material where a stronger filler is needed when repairing or filling larger gaps in auto body, marine, industrial and architectural surfaces.
features
- Fiberglass reinforced filler creates strong and durable repairs
- Easy to spread formula goes on easily
- Filler creates waterproof repairs
- Great for repairing fiberglass and rust holes in metal
- Significantly stronger than regular fillers
| Paint Time | 45 min |
| Performance Level | Good |
| Handling Time [Max] | 3-5 min |
| Container Volume | 40 Oz |
| Container Size | 1 Quart, 946.353 ml |
| Color | Green |
| Material | Polyester Resin |
| Weight | 0.0 LB |
| EAN or UPC | 76308004620 |

