description
- Our Dynatron™ Dyna-Hair® Long Strand body filler repairs splits, cracks and holes in all kinds of surfaces, including wood, fiberglass, aluminum and bare or galvanized steel. Reinforced with long fiberglass strands, this waterproof filler offers additional versatility to any automotive repair.
features
- Fills splits, cracks or holes in fiberglass or metal
- Improved strength and flexibility to prevent cracking
- Waterproof, for protected use in unpainted areas
- Creates a smooth, professional-quality repair
- Compatible with most automotive paints
| Color | Green |
| Performance Level | Good |
| Container Size | 1 Quart, 946.353 ml |
| Handling Time [Max] | 3-5 min |
| Paint Time | 45 min |
| Weight | 0.0 LB |
| EAN or UPC | 76308004729 |

