description
- Dynatron™ Dynalite® has long been the auto repair professional's choice for lightweight body filler. This polyester resin-based material features a light, smooth texture ideal for mixing and spreading. It cures quickly and affords good featheredge for reduced finishing and sanding work. This body filler is compatible with nearly any automotive paint finish system.
features
- Lightweight, smooth material for easy spreading
- 2-part polyester compound mixes easily with cream hardener
- Excellent adhesion and good featheredge
- Affords finish sand time of as little as 20 minutes for greater productivity and throughput
- Compatible with nearly any paint system
| Color | Gray |
| Container Size | 1 gal, 3.785 L |
| Performance Level | Good |
| Paint Time | 45 min |
| Handling Time [Max] | 3-5 min |
| Container Volume | 102 fl oz |
| Weight | 0.0 LB |
| EAN or UPC | 76308004941 |

