description
- Dynatron™ Ultra Glass™ body filler is reinforced with short strand fiberglass to create waterproof repairs that are twice the strength of ordinary body fillers.
features
- Milled fiberglass reinforces strength of repaired areas
- Waterproof qualities
- Versatile formula works on metal, fiberglass and more
- Can be used with fiberglass tape, cloth or matting
| Paint Time | 45 min |
| Color | Green |
| Container Size | 1 gal, 3.785 L |
| Handling Time [Max] | 3-5 min |
| Performance Level | Good |
| Weight | 0.0 LB |
| EAN or UPC | 76308006440 |

