Skip to content Skip to navigation menu
3M00076308006518

00076308006518

Item #105694131
3M00076308006518
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • To fill auto body pinholes and scratches easily depend on Bondo® Glazing and spot putty. This durable putty dries fast and is easy to use.

features

  • Versatile formula repairs scratches, pinholes, holes and nicks.
  • Can be used on metal, fiberglass and wood as well as sanded and primed or painted surfaces.
  • Features 3-minute work time.
  • Fast drying – sandable in 30 minutes
  • Non-staining to help ensure a consistent paint finish
  • One-part application requires no mixing
  • Ideal for covering minor scratches, rock chips and road rash.
  • Shrinks very little over time, helping to ensure lasting repairs without rework
  • Dispenses easily and efficiently right from the tube
  • Use during the Fill stage of the 3M™ Body Repair System
Container Size 16 Oz, 453.592 g
Color Red
Weight 0.0 LB
EAN or UPC 76308006518
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison