Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00076308007201

00076308007201

7010308833 Bondo Gray Filler Primer, 00720, 11 oz, 6 per case
Item #105695319
3M00076308007201
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Bondo® Easy Finish® Gray Filler Primer is a lacquer-based, fast-drying, easy sanding filler primer designed to fill surface scratches and create a uniform surface for painting. This aerosol spray primer is sandable in only 30 minutes, making for very fast repairs. It applies and sands easily and is compatible with most paints. Use this primer over body filler, metal, fiberglass and wood surfaces.

features

  • Convenient spray can for easy application
  • Fast-drying primer is sandable in only 30 minutes
  • Use this primer over body filler, metal, fiberglass and wood surfaces.
  • Quickly and easily fills small sanding scratches and imperfections
  • Compatible with most paints
  • Great for auto body paint prep in garages of any size
  • Helps keep the entire repair job simple and time efficient
  • Provides a uniform surface for painting.
  • Provides consistently excellent results
  • Use during the PAINT stage of the 3M™ Body Repair System
Weight 0.0 LB
EAN or UPC 76308007201
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison