description
- Bondo® Liquid Hardener mixes with Fiberglass Resin and Bondo® Metal Reinforced Filler to create high-quality, long-lasting repairs. When hardener is mixed with product, a chemical reaction occurs to create a mixture that will deliver a strong, lasting repair.
features
- Liquid hardener designed to mix with Bondo® polyester fiberglass resin and Bondo® Metal Reinforced Filler requiring liquid hardener
- Creates chemical reaction with resin for fast curing
- Use with Bondo Fiberglass Resin for auto and home repairs including tubs, showers, sinks, pools, hot tubs, boats, and more.
- Results in a 100% waterproof repair
- Apply to fiberglass, metal, brick, wood, and concrete surfaces
- Once mixed, the fiberglass resin will cure in approximately 2 hours
- Great for interior and exterior projects
- Tube helps make application easy
- Use during the Fill stage of the 3M™ Body Repair System
- Cannot be used by itself must be used with Fiberglass Resin or Metal Reinforced Filler
| Form | Liquid |
| Container Size | 0.37 Oz, 10.489 g |
| Color | Transparent |
| Weight | 0.05 LB |
| EAN or UPC | 76308009120 |

