Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00076308009137

00076308009137

7010328115 Bondo Cream Hardener 0913, 0.75 oz, 6 per case
Item #105694329
3M00076308009137
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The original Bondo® hardener, Bondo® red cream hardener when mixed with Bondo® 2-part Filler products, provides amazing, long-lasting automotive repairs.

features

  • Bondo® Red Cream Hardener is easy to use by simply mixing with Bondo® Fillers.
  • When Filler and Hardener is mixed a chemical reaction occurs to create a mixture that will deliver a strong, long-lasting repair.
  • Offers reliable repairs for a wide variety of automotive, home and hobby projects.
  • Sandable in 20 minutes.
  • Use with Body Fillers, Glass, Hair and Fiberglass Resin Jelly
  • Cures in minutes and sands easily
  • Apply to wood, brick, concrete, metal, or fiberglass surfaces
  • Easy mixing produces a better hardener and filler blend
  • Formulated and packaged under controlled conditions
  • Use during the Fill stage of the 3M™ Body Repair System
Form Cream
Container Size 0.75 Oz, 21.262 g
Color Red
Weight 0.0 LB
EAN or UPC 76308009137
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison