Skip to content Skip to navigation menu
3M00076308009328

00076308009328

Item #102923481
3M00076308009328
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Bondo® Self Adhesive Body Patch provides a firm, metal reinforced contour foundation for Bondo® Body Filler and Fiberglass Resins when applied directly over the patched area.

features

  • Reinforced mesh provides supportive backing to fill holes
  • Patch material may be cut, folded and shaped for most contours
  • Sticks to metal, fiberglass, and other surfaces
  • Self-adhesive holds body patch in place
  • Rust-resistant properties create a lasting repair
  • Can be shaped to any contour on your car, truck or van.
  • Pack contains (1) 18" x 36" tack cloth
  • Paintable
  • Use during the Paint and Finish stages of the 3M™ Body Repair System
  • Use during the Fill stage of the 3M™ Body Repair System
Performance Level Best
Weight 0.0 LB
EAN or UPC 76308009328
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison