description
- For application to sides and rear of large trucks, trailers and other vehicles to increase their visibility, especially when the vehicle is turning or crossing roadways
features
- 3M™ Diamond Grade™ Conspicuity Markings Series 983 is a highly reflective microprismatic lens sheeting
- Highly reflective at wide angles
- Aggressive, pressure-sensitive adhesive
| Construction | Rigid |
| Overall Length [Min] | 50 yd |
| Standard | FRA Mark, Meets Railway Equipment Reflectorization Rules |
| Performance Level | Diamond Grade |
| Color | Fluorescent Yellow |
| Liner | Yes |
| Weight | 0.0 KG |
| EAN or UPC | 76308134013 |

