Skip to content Skip to navigation menu
3M00076308146238

00076308146238

Item #119905775
3M00076308146238
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Scotch-Weld™ Epoxy Adhesive DP460 is a toughened, two-part epoxy adhesive with a 2:1 mix ratio, 60 minute work life and handling strength in approximately four hours. This product provides a strong, durable bond to many surfaces.

features

  • 60 minute work life with handling strength in four hours allows sufficient time for re-positioning
  • Toughened for impact resistance and high fatigue resistance to withstand demanding conditions
  • Outstanding environmental performance
  • High peel and shear strength for strong bonds in critical applications
  • UL-HB Certified, ASTM E162, ASTM E662, Bombardier SMP 800C, Boeing BSS 7239
Color Off-white
Container Size 55 gal, 208.2 L
Weight 0.0 KG
EAN or UPC 76308146238
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison