Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00076308200541

00076308200541

7010364418 Bondo All-Purpose Putty, 20054, Gallon, 2 per case
Item #102915821
3M00076308200541
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Bondo® All-Purpose Putty is a professional strength formula designed to allow DIYers take on tough home repair projects, get them done in the same-day and provide long-lasting, durable results.

features

  • Professional strength all-purpose putty provides durable results for patch and repair.
  • Thicker formula is ideal for repairing vertical surfaces such as doors, walls and siding
  • Quick-curing formula is sand-able in 15 minutes and paintable in 25 minutes
  • Repairs drywall, metal, masonry, painted wood, plastic, and more
  • Fully paintable and stainable
  • White Bondo® Cream Hardener included
  • Light gray when mixed, helping blend with surfaces for consistent appearance
  • Formula is non-shrinking
  • 2-part technology chemically bonds with surface to adhere permanently
  • Water Resistant
Color Gray
Container Size 1 gal, 3.785 L
Weight 0.0 LB
EAN or UPC 76308200541
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison