There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Bondo® All-Purpose White Cream Hardener is specially designed to be used with Bondo® All-Purpose Putty. When the filler and hardener are mixed, a chemical reaction occurs to deliver long-lasting home repairs and professional looking results.
features
Bondo® White Cream Hardener is easy to use by simply mixing with Bondo® All-Purpose Putty or Bondo® Wood Filler.
When Putty or Filler and Hardener is mixed a chemical reaction occurs to create a mixture that will deliver a strong, long-lasting repair.
Quick-curing formula is sandable in 15 minutes and paintable in 45 minutes
Repairs drywall, metal, masonry, painted wood, plastic, and more
Ideal for repairing vertical surfaces such as doors, walls and siding
Designed for interior and exterior projects
Easy-to-mix consistency ensures perfect results
Non-Shrinking, and water resistant.
When Filler and Hardener are mixed, it will feature a light gray color once cured
Formulated and packaged under controlled conditions
Form
Cream
Container Size
2.75 Oz, 77.961 g
Color
White
Weight
0.0 LB
EAN or UPC
76308200589
We're here for you
with Service Centers across the country - We have your back