3M™ CBN Polyimide Wheel 164PL is used for grinding primary and secondary relief angles on cutting tools made of tool steel and high speed steel. This general purpose wheel offers high cut rates, increased form holding, and increased thermal stability during higher temperature grinding operations.
features
Designed for better form retention, using water or oil lubricant
Offers thermal stability during high temperature grinding operations for durability
Polyimide bond system provides improved thermal stability during high temperature grinding
Cubic boron nitride (CBN) resin-bonded wheel produces fast cut rates
Center Hole
1.25 in, 31.75 mm
Overall Thickness
1.5 in, 38.1 mm
Overall Diameter
3.75 in, 95.25 mm
Product Form
Wheel
Weight
0.0 KG
EAN or UPC
76308273859
We're here for you
with Service Centers across the country - We have your back