Skip to content Skip to navigation menu
3M00076308448905

00076308448905

7100176031 3M Cubitron II Depressed Center Grinding Wheel T27, 4.5 in x 1/4 in x 7/8 in, Point of Purchase Display, 14/Display, 1 ea/Case
Item #119674029
  • 4.5 in Diameter
  • 0.25 in Thickness
3M00076308448905
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.5 in Diameter
  • 0.25 in Thickness

description

  • 3M™ Cubitron™ II Grinding Wheel is constructed of 3M precision-shaped ceramic grain to bring you an exceptionally fast-cutting and long-lasting rigid bonded wheel for heavy weld removal and other heavy-duty grinding applications. This grinding wheel works well on almost all materials and is specially formulated for use on stainless steel, mild steel, and aerospace alloys.

features

  • 3M Precision-shaped grain engineered to cut faster than competitive ceramic products, offering significant productivity gains
  • Triangular shaped ceramic grain wears evenly, runs cool, and optimizes mineral breakdown, for extra-long life
  • Reduces changeouts and downtime in robotic and pressure-assisted applications
  • Rigid, reinforced resin-bonded wheel slices through almost all materials including stainless steel, mild steel, and aerospace alloys
  • Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used
  • Must be used with ANSI-approved guard that fits the size of the wheel
Overall Thickness 0.25 in, 6.35 mm
Product Form Wheel
Overall Diameter 4.5 in, 114.3 mm
Center Hole 0.875 in, 22.225 mm
Thickness 0.25 in
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison