- P120 Grit
- Aluminum Oxide Material
- 0.75 in Overall Diameter
description
- 3M™ Abrasive Cloth Band 341D is a spiral band or short tube that conforms to inner and outer contours for sanding and shaping. Fast-cutting aluminum oxide abrasive grains are resin-bonded to a durable cloth backing to provide fast continuous cut and long-life performance. Our band is a versatile product that can be used for grinding to remove parting lines or seams, imperfections, and burrs.
features
- Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
- X-weight cloth backing withstands heavy sanding and grinding
- Resin bond withstands high heat and pressure
- Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
- Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill
| Grit | P120 |
| RPM [Max] | 10000 rpm |
| Overall Length [Min] | 1.5 in, 38.1 mm |
| Product Form | Band |
| Abrasive Material | Aluminum Oxide |
| Backing Weight | X Weight |
| Backing Material | Cloth |
| Color | Brown |
| Overall Diameter | 0.75 in, 19.05 mm |
| For Use On | Soft Metals |
| Weight | 0.0 KG |

