Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00076308456566

00076308456566

7100183477 3M Cloth RX Slashed Segment 237AA, 5 in x 24 in, A100 X-weight,20ea/Case
Item #120848907
3M00076308456566
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Trizact™ Cloth RX Slashed Segment 237AA is primarily used for setting the grain on contoured metal parts and it is commonly used to finish stainless steel tanks and other contoured pieces. Our cloth segment features micro-replicated structures with aluminum oxide mineral on heavy poly/cotton backing and is ideal for removing rough areas and finish.

features

  • Custom segments offer conformability for sanding on contours
  • Stiff coated abrasive flaps perform light stock removal, deburring, finishing, blending, and setting a grain finish
  • Trizact™ structures with aluminum oxide mineral cut sharply without gouging to maintain appearance
  • Plastic base slides easily into a 3M™ RX Hub (sold separately) or keyhole hub
  • Tough, X-weight backing offers excellent durability in sanding applications
Abrasive Material Aluminum Oxide
Bonding Type Resin
Micron Grade A100
Product Form Segment
Overall Width 5 in, 127 mm
Attachment Type RX
Overall Length [Min] 24 in, 609.6 mm
Assembly Type Slashed
Backing Weight X Weight
RPM [Max] 2200 rpm
Backing Material Polyester Cloth
Weight 50.993 LB
EAN or UPC 76308456566
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison