Skip to content Skip to navigation menu
3M00076308470913

00076308470913

7100145429 3M™ Cubitron™ II Stikit™ Film Disc Roll 775L, 240+, 5 in x NH, Die 500X, 100 Discs/Roll, 4 Rolls/Case
Item #120138204
3M00076308470913
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our 3M™ Cubitron™ II Stikit™ Film Disc 775L features 3M Precision Shaped Ceramic Grain, a revolutionary advancement in abrasive technology. The triangular shaped ceramic mineral is designed to slice through the substrate, rather than gouging or “plowing” like conventional abrasives, resulting in a disc that cuts up to 2x as fast and lasts up to 6x as long as conventional abrasives.

features

  • Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
  • Film backing for greater tear resistance and edge retention
  • Ideal for a wide variety of substrates and applications focused primarily on stock removal
  • 3M™ Stikit™ attachment makes changing discs fast and easy
Coat Type Open
Backing Material Film
Abrasive Material Precision Shaped Ceramic
For Use On Solid Surface, Plastic, Primer, Fiberglass, Hardwood, Topcoats, Paint, Composites, Softwood, Gelcoat, Glass, Metal, Carbon Steel
Attachment Type PSA
Backing Thickness 3 mil
Grit 240+
Color Purple
Form Type Stikit Film
Hole Configuration 500X
Overall Diameter 5 in, 127 mm
Product Form Disc Roll
RPM [Max] 12000 rpm
Bonding Type Resin
Weight 0.876 LB
EAN or UPC 76308470913
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison