Skip to content Skip to navigation menu
3M00076308495862

00076308495862

Item #119905882
3M00076308495862
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ High Strength Large Hole Repair is designed to tackle holes between three and five inches in both interior and exterior spaces. This strong spackle is fiber reinforced and dries five times faster than other 3M™ spackle compounds. This product works best with the 3M™ High Strength Large Hole Repair Plate, by flexing and adhering behind the wall for a professional-looking finish (without having to hire a pro!)

features

  • MAKES REPAIRS 5X FASTER than traditional vinyl spackling
  • REPAIR HOLES 3” – 5” in diameter
  • FOR INTERIOR OR EXTERIOR REPAIRS when sealed with exterior paint
  • REPAIR DAMAGED AREAS on walls and ceilings
  • IDEAL FOR repairing large holes, cracks and damaged surfaces in drywall, plaster, stucco, concrete and wood
  • FIBER REINFORCED for strength
  • NO SHRINKING, cracking, or sagging
  • EASY TO SAND after application
  • LIGHT IN WEIGHT, heavy in strength
  • HOLDS STRONG for lasting repairs
  • For holes requiring additional wall support, use with 3M™ Repair Plates
Container Size 12 fl oz
Weight 0.0 KG
EAN or UPC 76308495862
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison