Skip to content Skip to navigation menu
3M00076308498917

00076308498917

7010371898 Scotch-Brite 50% Stickier Giant Surface Lint Roller 830GRS-80, 4.8 in x 44.1 ft (12.1 cm x 13.4 m), 4/1
Item #119905884
3M00076308498917
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • When life gets messy, rely on the Scotch Brite™ 50% Stickier* Lint Roller to pick up the pieces. Whether you just devoured a lemon poppy seed muffin or you took a tumble in your Chow Chow's dog bed, this lint roller is 50% stickier than standard *Scotch Brite™ Lint Rollers. That's because it has 50% more Scotch™ Brand adhesive for a crumb catching grip you can rely on. The rolling surface means you can make quick touchups on the fly, and the ergonomic handle feels comfortable in your hand as you roll away the mess. Go ahead and eat those cheesy cheese puffs or wrestle with your furry friend–then roll away the evidence with the Scotch Brite™ 50% Stickier* Lint Roller.

features

  • 50% more adhesive* to grab more than just lint and hair
  • Great for large debris pick-up including leaves, coins, sand, crumbs, and salt
  • Handle ergonomically designed to fit comfortably in your hand
  • Reliable Scotch™ Brand adhesive
  • Tears cleanly down to the last sheet
  • Great for use on clothing, furniture and more
  • *Compared to standard Scotch-Brite™ Lint Rollers based on laboratory testing on fabric
  • Save your lint roller handle. Use a refill
Color Multi-Color
Recommended Surfaces Auto Interiors
Weight 0.0 KG
EAN or UPC 76308498917
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison