description
- The Filtrete™ Ultra Allergen Reduction Deep Pleat Filter attracts and captures microscopic particles like bacteria and particles that can carry viruses and large particles like mold spores and pollen. For residential use only
features
- Outperforms fiberglass, washable and non-electrostatic 3-month pleated 1" home air filters for your furnace, air conditioner, or HVAC system
- Designed with exclusive Filtrete™ Brand 3-in-1 technology from 3M to trap unwanted air particles while letting cleaner air flow through
- Attracts and captures microscopic particles such as smoke, cough and sneeze debris, bacteria and viruses—and large particles, including lint, household dust and pollen
- Tip: The higher the MPR (Microparticle Performance Rating), the more particles the filter captures. Select 2500 or 2800 MPR to also capture ultrafine particles
- Filtrete 1550 MPR (Microparticle Performance Rating) equates to MERV 12
- 1550 MPR available in 4”, 4” slim fit and 5” air filters
- For maximum performance, change your home air filter at least every 90 days for 1” filters, and at least every 12 months for 4” and 5” filters.
- For residential use only
- The higher the MPR, the more microparticles - such as pollen, pet dander, smoke, bacteria and viruses - your filter will capture from the air passing through it
- A dirty filter will slow down air flow and make the system work harder to keep you warm or cool - wasting energy. Sign-up for a filter change reminder program (www.filtrete.com/changereminders) that works for you!
- FOR RESIDENTIAL use only
- CREATE A CHANGE COUNTDOWN in the Filtrete™ Smart app. Simply use the app to scan the barcode on your filter’s packaging, then choose 30, 60 or 90 days for your replacement countdown. When the lifespan is up, you’ll get a notification to change your filter
| Weight | 0.0 KG |
| EAN or UPC | 76308499778 |

