Our 3M™ Cubitron™ II Stikit™ Film Disc 775L features 3M Precision Shaped Ceramic Grain, a revolutionary advancement in abrasive technology. The triangular shaped ceramic mineral is designed to slice through the substrate, rather than gouging or “plowing” like conventional abrasives, resulting in a disc that cuts up to 2x as fast and lasts up to 6x as long as conventional abrasives.
features
Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
Cuts up to 2x as fast as conventional abrasives
Film backing for greater tear resistance and edge retention
Ideal for a wide variety of substrates and applications focused primarily on stock removal
3M™ Stikit™ attachment makes changing discs fast and easy
Converted Form
Disc Roll
Backing Material
Film
Color
Purple
Bonding Type
Resin
Hole Configuration
500X
Overall Diameter
5 in, 127 mm
Abrasive Material
Precision Shaped Ceramic
Form Type
Paper Disc, Stikit Film
Backing Thickness
3 mil
RPM [Max]
12000 rpm
Attachment Type
PSA
For Use On
Hardwood, Topcoats, Softwood, Primer, Paint, Solid Surface, Carbon Steel, Gelcoat, Fiberglass, Plastic, Fibreglass, Metal
Grit
180+
Coat Type
Open
Product Form
Disc Roll
Weight
1.102 LB
EAN or UPC
76308642808
We're here for you
with Service Centers across the country - We have your back