description
- Our 3M™ Cubitron™ II Stikit™ Film Disc 775L features 3M Precision Shaped Ceramic Grain, a revolutionary advancement in abrasive technology. The triangular shaped ceramic mineral is designed to slice through the substrate, rather than gouging or “plowing” like conventional abrasives, resulting in a disc that cuts up to 2x as fast and lasts up to 6x as long as conventional abrasives.
features
- Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
- Cuts up to 2x as fast as conventional abrasives
- Film backing for greater tear resistance and edge retention
- Ideal for a wide variety of substrates and applications focused primarily on stock removal
- Stikit™ attachment makes changing discs fast and easy
| Grit | 220+ |
| Overall Diameter | 5 in, 127 mm |
| Form Type | PSA, Paper Disc, Disc, Stikit Film |
| Coat Type | Open |
| Abrasive Material | Precision Shaped Ceramic |
| RPM [Max] | 12000 rpm |
| Color | Purple |
| Backing Material | Film |
| Product Form | Disc |
| For Use On | Solid Surface, Paint, Fibreglass, Softwood, Metal, Hardwood, Primer, Topcoats, Gelcoat, Plastic, Fiberglass, Carbon Steel |
| Bonding Type | Resin |
| Converted Form | Disc |
| Hole Configuration | 500X |
| Backing Thickness | 3 mil |
| Attachment Type | PSA |
| Weight | 0.0 KG |

