- 8 in Diameter
- Aluminum Oxide Material
description
- The Scotch-Brite™ Clean and Finish Flap Brush was engineered to perform a variety of aesthetic finishing applications on wood and metals. Whether primer scuffing and wood defuzzing or removing metal burrs and imperfections, the flaps effectively clean up the workpiece while still delivering a consistent finish.
features
- High-value brush with good performance for a variety of finishing applications in metalworking and woodworking
- Offered in a broad range of grades and densities
- Flap construction helps brush continually lap the surface, resulting in finer finishes
- Some brushes feature a Roloc™ or Roloc™+ attachment system for swift and easy connection to a die grinder
- May be used on a variety of substrates, including wood, metal and paint
| RPM [Max] | 3200 rpm |
| Density Rating | Medium |
| Overall Width | 25 in, 635 mm |
| Product Form | Flap Brush |
| Overall Diameter | 8 in, 203.2 mm |
| Abrasive Material | Aluminum Oxide |
| Grade | Very Fine |
| Weight | 0.0 KG |

