3M™ Cubitron™ ll Flap Disc 969F is the ideal choice for medium to high-pressure applications like beveling, weld removal and edge deburring. By combining a durable polyester backing with 3M Precision-Shaped Grain, this long-lasting flap disc delivers a consistent, fast cut on a variety of metals while providing a smooth finish.
features
Ideal 3M flap disc for aggressive grinding applications like beveling, weld removal and edge deburring
Built with 3M Precision-Shaped Grain for an exceptionally fast cut, helping increase productivity
Durable polyester backing material stands up to high unit pressure applications
Individual flaps break down, exposing fresh mineral to deliver consistent cut rate for the life of the disc
Versatile flap disc is easy to use with a lower risk of gouging than fiber discs and bonded wheels
Great for applications where finish is important
For Use On
Stainless Steel, Carbon Steel
Form Type
Right Angle
Backing Material
Polyester
Overall Diameter
4.5 in, 114.3 mm
RPM [Max]
13300 rpm
Grit
80+
Color
Red
Abrasive Material
Precision Shaped Ceramic
Product Form
Disc
Disc Type
T27
Backing Weight
YF Weight
Weight
3.956 LB
EAN or UPC
76308643751
We're here for you
with Service Centers across the country - We have your back