3M™ Cross Pad 341D is used for close tolerance polishing of small radii and channels, deburring the ends and insides of tubing, and other special applications. When inserted into a hole or channel, the flexible cross shape conforms to the diameter of the workpiece, making this a versatile accessory for your inside diameter finishing jobs.
features
Flexible, cross-shaped sanding pad fits into holes or channels of various sizes
Abrasive is bonded to heavy, X-weight cloth backing for durability during heavy sanding
Durable aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
Durable resin bond resists deterioration from heat, extending the life of the cross pad
Cross pad attaches to a compatible mandrel (sold separately) for use with a rotary tool
Eyelet
1/4-20
Coat Type
Closed
Grit
60
Overall Thickness
1.5 in, 38.1 mm
Product Form
Cross Pad
Attachment Type
Eyelet
Overall Length [Min]
4.5 in, 114.3 mm
Backing Weight
X Weight
Backing Material
Cloth
Overall Width
4.5 in, 114.3 mm
No. of Plies
10
RPM [Max]
15000 rpm
Color
Brown
Shape
Cross
Abrasive Material
Aluminum Oxide
Weight
6.1 LB
EAN or UPC
76308653347
We're here for you
with Service Centers across the country - We have your back