3M™ Cross Pad 341D is used for close tolerance polishing of small radii and channels, deburring the ends and insides of tubing, and other special applications. When inserted into a hole or channel, the flexible cross shape conforms to the diameter of the workpiece, making this a versatile accessory for your inside diameter finishing jobs.
features
Flexible, cross-shaped sanding pad fits into holes or channels of various sizes
Abrasive is bonded to heavy, X-weight cloth backing for durability during heavy sanding
Durable aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
Durable resin bond resists deterioration from heat, extending the life of the cross pad
Cross pad attaches to a compatible mandrel (sold separately) for use with a rotary tool
Overall Width
4 in, 101.6 mm
Shape
Cross
Eyelet
1/4-20
Color
Brown
RPM [Max]
12000 rpm
Attachment Type
Eyelet
Overall Thickness
1 in, 25.4 mm
Overall Length [Min]
4 in, 101.6 mm
No. of Plies
8
Backing Weight
X Weight
Product Form
Cross Pad
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Grit
P120
Coat Type
Closed
Weight
2.105 LB
EAN or UPC
76308653422
We're here for you
with Service Centers across the country - We have your back