3M™ Cross Pad 341D is used for close tolerance polishing of small radii and channels, deburring the ends and insides of tubing, and other special applications. When inserted into a hole or channel, the flexible cross shape conforms to the diameter of the workpiece, making this a versatile accessory for your inside diameter finishing jobs.
features
Flexible, cross-shaped sanding pad fits into holes or channels of various sizes
Abrasive is bonded to heavy, X-weight cloth backing for durability during heavy sanding
Durable aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
Durable resin bond resists deterioration from heat, extending the life of the cross pad
Cross pad attaches to a compatible mandrel (sold separately) for use with a rotary tool
Color
Brown
Abrasive Material
Aluminum Oxide
RPM [Max]
15000 rpm
Overall Width
3 in, 76.2 mm
Grit
P180
Attachment Type
Eyelet
No. of Plies
10
Eyelet
1/4-20
Shape
Cross
Backing Weight
X Weight
Coat Type
Closed
Backing Material
Cloth
Overall Thickness
1 in, 25.4 mm
Overall Length [Min]
3 in, 76.2 mm
Product Form
Cross Pad
Weight
9.3 LB
EAN or UPC
76308653453
We're here for you
with Service Centers across the country - We have your back