3M™ Cross Pad 341D is used for close tolerance polishing of small radii and channels, deburring the ends and insides of tubing, and other special applications. When inserted into a hole or channel, the flexible cross shape conforms to the diameter of the workpiece, making this a versatile accessory for your inside diameter finishing jobs.
features
Flexible, cross-shaped sanding pad fits into holes or channels of various sizes
Abrasive is bonded to heavy, X-weight cloth backing for durability during heavy sanding
Durable aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
Durable resin bond resists deterioration from heat, extending the life of the cross pad
Cross pad attaches to a compatible mandrel (sold separately) for use with a rotary tool
Backing Weight
X Weight
Product Form
Cross Pad
Shape
Cross
Grit
P320
Attachment Type
Eyelet
Overall Width
1.5 in, 38.1 mm
Overall Length [Min]
1.5 in, 38.1 mm
Backing Material
Cloth
Overall Thickness
0.5 in, 12.7 mm
Color
Brown
Abrasive Material
Aluminum Oxide
RPM [Max]
18000 rpm
Coat Type
Closed
No. of Plies
8
Eyelet
1/4-20
Weight
0.345 LB
EAN or UPC
76308653507
We're here for you
with Service Centers across the country - We have your back