Skip to content Skip to navigation menu
3M00076308653590

00076308653590

7100105397 3M Cross Pad 747D, 1 x 1 x 3/8 in, P100 X-weight, 50/Bag, 100 ea/Case
Item #120849078
3M00076308653590
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Cross Pad 747D is used for polishing of small radii and channels, deburring the ends and insides of tubing, and other special applications. When inserted into a hole or channel, the flexible cross shape conforms to the inside diameter of the workpiece, making this a versatile accessory for your finishing jobs.

features

  • Flexible, cross-shaped sanding pad fits into holes or channels of various sizes
  • Abrasive is bonded to heavy, X-weight cotton cloth backing for durability during sanding
  • Ceramic aluminum oxide blended mineral breaks down to reveal sharp cutting edges
  • Durable resin bond resists deterioration from heat, extending the life of the cross pad
  • Cross pad attaches to a compatible mandrel (sold separately) for use with a die grinder
Coat Type Closed
Overall Width 1 in, 25.4 mm
Attachment Type Eyelet
Color Orange
Product Form Cross Pad
RPM [Max] 18000 rpm
Abrasive Material Ceramic
Eyelet 1/4-20
No. of Plies 8
Grit P100
Shape Cross
Backing Material Cloth
Overall Length [Min] 1 in, 25.4 mm
Backing Weight X Weight
Overall Thickness 0.375 in, 9.525 mm
Weight 0.396 LB
EAN or UPC 76308653590
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison