3M™ Cross Pad 747D is used for polishing of small radii and channels, deburring the ends and insides of tubing, and other special applications. When inserted into a hole or channel, the flexible cross shape conforms to the inside diameter of the workpiece, making this a versatile accessory for your finishing jobs.
features
Flexible, cross-shaped sanding pad fits into holes or channels of various sizes
Abrasive is bonded to heavy, X-weight cotton cloth backing for durability during sanding
Ceramic aluminum oxide blended mineral breaks down to reveal sharp cutting edges
Durable resin bond resists deterioration from heat, extending the life of the cross pad
Cross pad attaches to a compatible mandrel (sold separately) for use with a die grinder
Overall Length [Min]
4.5 in, 114.3 mm
Coat Type
Closed
Abrasive Material
Ceramic
Overall Thickness
1.5 in, 38.1 mm
RPM [Max]
12000 rpm
Shape
Cross
Backing Material
Cloth
No. of Plies
10
Color
Orange
Backing Weight
X Weight
Eyelet
1/4-20
Grit
P100
Attachment Type
Eyelet
Overall Width
4.5 in, 114.3 mm
Product Form
Cross Pad
Weight
5.4 LB
EAN or UPC
76308653644
We're here for you
with Service Centers across the country - We have your back