Part of our Pro Series, the 3M ™ WorkTunes™ Connect + AM/FM Hearing Protector with Bluetooth® Technology helps you protect your hearing while enjoying your favorite music, podcast, audio book or radio station with hi-fi sound quality.
features
Noise Reduction Rating (NRR) 24 dB*
BLUETOOTH® WIRELESS TECHNOLOGY lets you seamlessly stream entertainment from your mobile phone and any other Bluetooth® enabled device
INTEGRATED MICROPHONE lets you make and take phone calls without removing the ear protection
EXCELLENT AM/FM RADIO performance with clear sound and bass boost option for great listening
AUDIO ASSIST TECHNOLOGY provides operational and set-up guidance–without having to take off the headset
AUDIO ASSIST TECHNOLOGY helps you program up to 50 AM/FM radio stations and lets you know when your battery is running low
EASY-TO-USE CONTROLS are conveniently within reach on your headset
Volume temporarily mutes when phone calls and messages are received
For optimal performance, stay within 25 feet of your Bluetooth® enabled device
Standard 3.5mm audio input jack lets you connect your devices
Makes an excellent gift for the yard or woodworking enthusiast
*CAUTION: 3M strongly recommends fit testing of hearing protectors. Research suggests that many users will receive less noise reduction than indicated by the NRR due to variation in hearing protector fit, fitting skill and motivation of the user. If the NRR is used, 3M recommends that it be reduced by 50% or in accordance with applicable regulations.
Color
Multi-Color
Battery Life
8 hr
Battery Type
AA
Weight
1.53 LB
EAN or UPC
76308726539
We're here for you
with Service Centers across the country - We have your back