Skip to content Skip to navigation menu
3M00076308731557

00076308731557

7100085114 3M White Duct Tape 3920-WH, 1.88 in x 20 yd (48 mm x 18,2 m)
Item #120870135
3M00076308731557
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Whether you want your quick fix to blend in or stand out, 3M™ Colored Duct Tape is the boldly hued solution to match your project’s color scheme. Equipped with strong adhesive and a water resistant backing, this tape is perfect for your temporary repairs. With multiple colors to choose from, this tape is ideal for organization, labeling, crafts–and even automotive fixes. Give your repair the powerful combination of color and strength with 3M™ Colored Duct Tape.

features

  • A multi-purpose tape available in 7 colors with strong adhesive to create a secure bond
  • Great for bundling, taping cords, patching, reinforcing and more
  • Suitable for temporary repairs
  • Great strength for durability
  • Tears vertically and horizontally for versatile application
  • Flexible design stretches and conforms with ease
  • Applies smoothly for a clean look
  • Adheres to multiple surfaces
  • Ideal for use indoors
  • Color code your projects with ease
  • Color's available : Black, white, red, blue, yellow, orange, green and tan
  • Size: 1.88 in x 20 yd
  • Color: White
Color White
Weight 0.41 LB
EAN or UPC 76308731557
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison