Skip to content Skip to navigation menu
3M00076308781064

00076308781064

7010411176 3M Betapure CMP Series Filter Cartridge CMP590P20NG, 20 1/10 in, 50 um, DOE, 15/Case
Item #119905943
3M00076308781064
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Betapure™ CMP filter cartridges are high capacity depth filters optimized for oxide and metal slurries used in chemical mechanical planarization (CMP) applications. Betapure CMP filters are composed of all-polypropylene components and features a multi-zone "graded-porosity" design for the optimum level of particle classification.

features

  • Graded porosity design for superior slurry classification
  • Reduces large particle counts (LPC) that cause equipment damage and decreased yields
  • All polypropylene depth filter capsules allow for broad chemical and temperature compatibility
  • Quality manufacturing validated by ISO certified quality management system
  • Built to exacting specifications to provide consistency and process repeatability
Filter Type Depth
Filter Material Polypropylene
Series Betapure™ CMP Series
Gasket Material EPR
Micron Rating 50 μm
Weight 0.0 KG
EAN or UPC 76308781064
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison