Skip to content Skip to navigation menu
3M00076308862343

00076308862343

7010366503 3M Super 77 Multipurpose Spray Adhesive, Clear, 16 fl oz Can (Net Wt 13.44 oz), 12/Case, NOT FOR SALE IN CA AND OTHER STATES
Item #119905972
3M00076308862343
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • We invented 3M™ Super 77™ Multipurpose Spray Adhesive to be an extremely versatile, fast-drying spray adhesive that bonds a wide range of lightweight materials. Our permanent bond provides fast results to keep projects moving ahead. The photo-safe spray formula is easy to dispense and apply directly onto surfaces and materials where needed, with no soak-in or yellowing over time.

features

  • Repositionable while providing long-lasting strength
  • Bonds paper, cardboard, fabric, insulation, plastic, metal, wood and more
  • Allows for a bond time of 15 seconds to 30 minutes
  • Versatile adhesive that bonds a wide range of lightweight materials
  • Provides professional, industrial strength for demanding applications
  • Offers a fast, aggressive tack for a quick bond that reduces set time
Assembly Type Large Surface Lamination
Color Transparent
Container Size 16 fl oz, 473 ml
Weight 0.84 LB
EAN or UPC 76308862343
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison