Skip to content Skip to navigation menu
3M00076308862893

00076308862893

7010329893 3M Super 77 Multipurpose Spray Adhesive, Clear, 55 Gallon Drum (50 Gallon Net)
Item #119905973
3M00076308862893
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • We invented 3M™ Super 77™ Multipurpose Spray Adhesive to be an extremely versatile, fast-drying spray adhesive that bonds a wide range of lightweight materials. Our permanent bond provides fast results to keep projects moving ahead. The photo-safe spray formula is easy to dispense and apply directly onto surfaces and materials where needed, with no soak-in or yellowing over time.

features

  • Versatile adhesive that bonds a wide range of lightweight materials
  • Provides professional, industrial strength for demanding applications
  • Offers a fast, aggressive tack for a quick bond that reduces set time
  • Bonds paper, cardboard, fabric, insulation, plastic, metal, wood and more
  • Allows for a bond time of 15 seconds to 30 minutes
  • Repositionable while providing long-lasting strength
Container Size 55 gal, 208.2 L
Color Transparent
Assembly Type Large Surface Lamination
Weight 0.0 KG
EAN or UPC 76308862893
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison