description
- 3M™ Scotch-Weld™ Metal Bonder Acrylic Adhesive DP8407NS is a gray structural adhesive with high overlap shear and peel strength with good impact resistance and durability. This adhesive was designed to bond permanently to bare metals with minimal surface preparation, but also bonds well to wide variety of other materials, including most plastics.
features
- Bonds to bare, oily metals
- Withstands powder coat and paint bake cycles up to 400°F (204°C) for at least one hour
- Offers high shear, peel and impact strength for a tough and durable bond
- Provides excellent bond strength
- maintains high shear strength down to -40°F (-40°C)
- 6 minute work life and fast strength build-up at room temperature
- Ideal for industrial applications with minimal surface preparation, such as slightly oily metal bonding
- Moderate non-sag formula won't slump or spread excessively
- Long shelf life, no refrigeration
| Container Size | 5 gal, 18.93 L |
| Color | Gray |
| Operating Temperature[Max] | 280 ⁰F |
| Full Cure Time | 24 hr @ 72 ⁰F |
| Product Form | Gallon |
| Weight | 0.0 KG |
| EAN or UPC | 76308863067 |

