Scotch® Box Sealing Tape 311+ is a high-performance industrial packaging tape for box sealing, splicing, recouperage and other demanding packaging applications. It boasts excellent performance in damp and cold shipping and storage environments, even in below freezing temperatures.
features
High performance industrial packaging tape designed for cold and damp environments
Great for box sealing, splicing, recouperage and demanding packaging applications
Excellent performance over broad temperature ranges
Adheres to highly recycled corrugated boxes
Quick and easy application by hand, manual dispensers or 3M-Matic™ Case Sealers
Available in 48mm and 72mm widths
Color
Transparent
Tensile Strength
40 lb/in, 701 N/100 mm
Overall Length [Max]
100 m
Core Size
3 in, 76.2 mm
Product Form
Roll
Overall Length [Min]
109.36 yd
Elongation At Break
125%
Backing Thickness
1.1 mil, 0.028 mm
Weight
20.6 LB
EAN or UPC
76308864934
We're here for you
with Service Centers across the country - We have your back