3M™ Loop Fastener SJ3531 is one part of a two-part fastener solution designed to provide great durability for thousands of closures. With its high tack rubber-based pressure sensitive adhesive backing, this fastener allows for easy and convenient attachment to a variety of substrates, including plastics like polyethylene and polypropylene.
features
When paired with 3M™ Hook Fasteners, this reclosable fastener provides durability for thousands of openings and closures
Woven nylon loop fastener provides great design flexibility and fast product assembly
High tack rubber-based adhesive offers fast tack, good shear strength and bonds to a variety of substrates, including plastics
Alternative solution to zippers, screws, snaps and more
Features good temperature resistance of 90°F (32°C)
Best suited for indoor use
Color
Black
Overall Length [Min]
50 yd
Product Form
Roll
Overall Length [Max]
45.72 m
Weight
3.219 LB
EAN or UPC
76308866853
We're here for you
with Service Centers across the country - We have your back