Skip to content Skip to navigation menu
3M00076308870003

00076308870003

Item #119905982
3M00076308870003
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Scotch-Weld™ Epoxy Adhesive 410 is a two-part structural adhesive. It is designed for use where toughness, high strength and rapid cure are required. It is fast setting and a high performance adhesive. It is tough with excellent durability.

features

  • Rapid cure at room temperature
  • cure rate may be accelerated by the application of mild heat.
  • Convenient 2:1 mix ratio by volume
  • Mixed adhesive is low flow for ease of application
  • Toughened epoxy system with good elevated temperature resistance
  • Good environmental resistance
Product Form Each
Color Off-white
Container Size 13.52 fl oz, 400 ml
Weight 0.0 KG
EAN or UPC 76308870003
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison