Skip to content Skip to navigation menu
3M00076308872571

00076308872571

7100100893 3M Flat Temple Safety Eyewear, 47010-HT6, Black/Red Frame, Clear/Scratch Resistant Lens, 6/case, 1 Eyewear
Item #120147473
3M00076308872571
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Safety Eyewear with flat temples that provide a comfortable fit with earmuffs and has a soft, comfortable nose piece. High impact-resistant and scratch resistant lenses that absorb up to 99.9% UV. Meets ANSI Z87.1-2010

features

  • Designed with comfort and functionality in mind
  • Soft, comfortable nosepiece
  • High-impact-resistant lenses
  • Anti-scratch lenses absorb up to 99.9% of UV radiation
  • Meets the requirements of ANSI Z87.1-2010
  • Contains 1 eyewear/pack
  • Black/Red Frame with Clear Lenses
  • Works well with most hearing protectors
Weight 0.098 LB
EAN or UPC 76308872571
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison