Skip to content Skip to navigation menu
3M00076308877712

00076308877712

7010383173 3M HIGH FLOW SERIES FILTER HOUSING, 1 AROUND, 1HFX40HC
Item #119906016
3M00076308877712
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ High Flow Series Filter Housings are specifically designed to deliver all of the filtration benefits in a compact footprint. Our housings are available in standard designs, as well as customizable configurations to suit your specific needs. All standard 3M high flow series filter housings are designed, manufactured, tested, and code stamped in accordance with ASME Section VIII, Division 1.

features

  • 3M™ High Flow Series Filter Housings are 33% to 50% smaller than competitively sized housings for a given flow rate
  • Robust cartridge center-post design eliminates bulky support plates providing easy access to housing internals
  • Hinged cover (horizontal units) or user-friendly cover lifting device (vertical units) for easy element change-outs
  • Manufactured from carbon steel, 304 or 316L stainless steel for effective corrosion protection
  • ASME Code design meets high quality and performance standards
Series 3M™ High Flow Series
Weight 0.0 KG
EAN or UPC 76308877712
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison