Engineered for ultra-rapid cut on carbon steel, 3M™ Fibre Disc 782C features 3M Precision Shaped Grain. With its outstanding cut, durability, and ease of use, this disc offers a major step up in performance over conventional fiber discs. Advanced abrasive technology makes it an excellent choice for tough applications including weld removal, blending and finish refinement.
features
Rapidly cuts carbon steel
Premium mineral excels at heavyweight applications such as weld grinding, beveling, and edge chamfering
3M Precision Shaped Grain yields higher cut rates while completing more parts per disc than conventional discs
Long-lasting abrasive helps reduce cost
Stiff fiber backing and strong resin bond provide durability and tear-resistance
Compatible with 3M™ disc pad face plates and hubs (sold separately)
RPM [Max]
12000 rpm
For Use On
Titanium/Zirconium, Stainless Steel, Zirconium, Titanium, Aluminum, High Nickel Alloy
Bonding Type
Resin
Abrasive Material
Precision Shaped Ceramic
Backing Material
Fibre
Grit
60+
Overall Diameter
5 in, 127 mm
Color
Red
Product Form
Disc
Attachment Type
Center Hole
Center Hole
0.875 in, 22.225 mm
Coat Type
Closed
Hole Configuration
500P
Weight
1.054 LB
EAN or UPC
76308895990
We're here for you
with Service Centers across the country - We have your back