- 3 in Diameter
- Ceramic Material
- 36 Grit
- Roloc Type
description
- Engineered for ultra-rapid cut on carbon steel, 3M™ Roloc™ Fibre Disc 782C features 3M Precision Shaped Grain. With its outstanding cut, durability, and ease of use, this disc offers a major step up in performance over conventional fiber discs. Advanced abrasive technology makes it an excellent choice for tough applications including weld removal, blending, and finish refinement.
features
- Rapidly cuts carbon steel
- Premium mineral excels at heavyweight applications such as weld grinding, beveling, and edge chamfering
- 3M Precision Shaped Grain yields higher cut rates while completing more parts per disc than conventional discs
- Long-lasting abrasive helps reduce cost
- Stiff fiber backing and strong resin bond provide durability and tear-resistance
- 3M™ Roloc™ attachment locks disc securely into place, no tools required
| Type | Roloc |
| Bond | Resin |
| Dia. | 3 in |
| Overall Diameter | 3 in, 76.2 mm |
| Performance | Premium |
| Attachment Type | TR |
| Method of Attachment | TR |
| Used With | Aluminum |
| Coat Type | Closed |
| Product Form | Disc |
| Grit | 36+ |
| RPM [Max] | 12000 rpm |
| Hole Configuration | R300V |
| Abrasive Material | Precision Shaped Ceramic |
| Material | Ceramic |
| Color | Red |
| For Use On | Aluminum, Carbon Steel, Stainless Steel |
| Backing Material | Fibre |
| Weight | 5.272 LB |
| EAN or UPC | 76308896669 |

