Engineered for ultra-rapid cut on carbon steel, 3M™ Roloc™ Fibre Disc 782C features 3M Precision Shaped Grain. With its outstanding cut, durability, and ease of use, this disc offers a major step up in performance over conventional fiber discs. Advanced abrasive technology makes it an excellent choice for tough applications including weld removal, blending, and finish refinement.
features
Rapidly cuts carbon steel
Premium mineral excels at heavyweight applications such as weld grinding, beveling, and edge chamfering
3M Precision Shaped Grain yields higher cut rates while completing more parts per disc than conventional discs
Long-lasting abrasive helps reduce cost
Stiff fiber backing and strong resin bond provide durability and tear-resistance
3M™ Roloc™ attachment locks disc securely into place, no tools required
Abrasive Material
Precision Shaped Ceramic
Product Form
Disc
Color
Red
Coat Type
Closed
For Use On
Stainless Steel, Aluminum, Carbon Steel
Grit
36+
Attachment Type
TR
Overall Diameter
4 in, 101.6 mm
RPM [Max]
12000 rpm
Backing Material
Fibre
Hole Configuration
R400BB
Weight
0.924 LB
EAN or UPC
76308896676
We're here for you
with Service Centers across the country - We have your back